missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Promega Ultra Pure Deoxynucleotide Triphosphates (dNTPs)
High-quality dNTPs. Provided at a concentration of 100mM in water at pH 7.5.
$125.17 - $201.59
Specifications
| pH | 7.5 |
|---|---|
| Content And Storage | -30°C to -10°C |
| Concentration | 100 mM |
| Purity | >99% |
| For Use With (Application) | cDNA synthesis, sequencing and labeling, can be used in place of dTTP in PCR and RT-PCR protocols |
| Catalog Number | Mfr. No. | Product Type | Quantity | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Product Type | Quantity | Price | Quantity | ||||
PR-U1201
|
Promega
U1201 |
dATP | 40 μm |
Each for $201.59
|
|
||||
PR-U1211
|
Promega
U1211 |
dGTP | 40 μm |
Each for $201.59
|
|
||||
PR-U1221
|
Promega
U1221 |
dCTP | 40 μm |
Each for $201.59
|
|
||||
PR-U1231
|
Promega
U1231 |
dTTP | 40 μm |
Each for $192.37
|
|
||||
PR-U1205
|
Promega
U1205 |
dATP | 25 μm |
Each for $129.12
|
|
||||
PR-U1215
|
Promega
U1215 |
dGTP | 25 μm |
Each for $125.17
|
|
||||
PR-U1235
|
Promega
U1235 |
dTTP | 25 μm |
Each for $125.17
|
|
||||
PR-U1225
|
Promega
U1225 |
dCTP | 25 μm |
Each for $125.17
|
|
||||
Description
- High-Quality Nucleotides for Your Workflow
- Greater than 99% triphosphate content
- 100mM in water at pH 7.5
Specifications
| 7.5 | |
| 100 mM | |
| cDNA synthesis, sequencing and labeling, can be used in place of dTTP in PCR and RT-PCR protocols |
| -30°C to -10°C | |
| >99% |