missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Proline Plus Mechanical Pipette Multipacks

Description
Includes
3 MAX single-channel pipets (100 to 1000μL, 500 to 5000μL, 1 to 10mL), Tip Racks to 96 tips (10 to 1000μL), Bulk in a Bag: 0.1 to 5mL (100 tips), 1 to 10mL (250 tips), 1 x Linear Stand and 3 x Pipet Holders
- Low pipetting forces
- Ergonomic finger hook
- Easy volume setting with click stop mechanism
- Quick and easy-to-read volume display minimises risk of volume setting errors
- Thermal insulation of internal components improves accuracy
- Easy to use 'do-it-yourself' calibration
- Easy to clean with only three parts to disassemble
- Fully autoclavable
- High chemical and UV-resistance
- High-quality standard Optifit tips for various applications
- Optiload tip loading mechanism allows tip loading with an equal constant force onto every channel and enables perfect tip sealing onto every individual tip cone
Warranty
Two years
Specifications
Specifications
| Compatible Tips | Optifit Tips |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Model | Proline Plus |
| Number of Channels | 1 |
| Product Line | Proline Plus |
| Sterility | Non-sterile |
| Type | Mechanical Pipette Multipacks |
| Volume (Metric) | 100 to 1000 μL, 500 to 5000 μL, 1 to 10 mL |
| Filter Type | Safe-Cone Filter |
| Show More |