missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Proline™ Plus Single-Channel Mechanical Pipette, Trade-In

Upgrade your pipetting with unbeatable prices. For a limited time, you can get up to 35% savings on PROLINE Plus Single-Channel Mechanical Pipetters.

Supplier:  Sartorius 728040PR

 View more versions of this product

Catalog No. 14-559-430PR


Only null left

Description

Description

  • Lightweight design is easy to use
  • High chemical and UV resistance
  • Optiload mechanism in multichannel models for perfect tip sealing
  • Volume setting by click stops
  • Suitable for both left and right-handed use
  • Compatible with a wide range of tips
  • Compatible with most commonly used lab tubes due to slim tip ejector collar
  • Safe-Cone Filter prevents contamination and damage of pipetter
  • Volume range color-coding for easy pipetter and tip selection
  • Easy cleaning: Only 2 to 3 parts to disassemble
  • Selection covers the full range of 0.1 μL to 10 mL

Offer Details

After purchasing this trade-in program item please follow these steps to complete your trade in:

1. Complete Sartorius redemption form. (Contact Fisher Customer Service to obtain the form.)

2. Sartorius will email a link to a prepaid UPS shipping label, shipping instructions, and decontamination form.

3. Visit UPS site, print the shipping label, pack pipette, and ship to Sartorius.

Note: Any brand pipette, in any condition can be traded in. Pipettes must be free of contamination and returned together with the signed Decontamination Form.

Specifications

Specifications

3 to 1%
Yes
Yellow
Minimised Risk of Contamination with Safe Cone Filters and Full Autoclavability
Polypropylene
1
No
Pipette
Ergonomic
0.1 μL
2 Years
CE
Autoclavable
Reusable
Ergonomic
Mechanical Pipettes
Proline
Non-sterile
5 to 50 μL
Minimised risk of contamination with safe cone filters and full autoclavability
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions