Learn More
Sartorius Proline™ Plus Single-Channel Mechanical Pipette, Trade-In
Upgrade your pipetting with unbeatable prices. For a limited time, you can get up to 35% savings on PROLINE Plus Single-Channel Mechanical Pipetters.
Supplier: Sartorius 728020PR
Description
- Lightweight design is easy to use
- High chemical and UV resistance
- Optiload mechanism in multichannel models for perfect tip sealing
- Volume setting by click stops
- Suitable for both left and right-handed use
- Compatible with a wide range of tips
- Compatible with most commonly used lab tubes due to slim tip ejector collar
- Safe-Cone Filter prevents contamination and damage of pipetter
- Volume range color-coding for easy pipetter and tip selection
- Easy cleaning: Only 2 to 3 parts to disassemble
- Selection covers the full range of 0.1 μL to 10 mL
Offer Details
After purchasing this trade-in program item please follow these steps to complete your trade in:
1. Complete Sartorius redemption form. (Contact Fisher Customer Service to obtain the form.)
2. Sartorius will email a link to a prepaid UPS shipping label, shipping instructions, and decontamination form.
3. Visit UPS site, print the shipping label, pack pipette, and ship to Sartorius.
Note: Any brand pipette, in any condition can be traded in. Pipettes must be free of contamination and returned together with the signed Decontamination Form.
Specifications
| 5 to 1% | |
| Yes | |
| Gray | |
| Minimised Risk of Contamination with Safe Cone Filters and Full Autoclavability | |
| Polypropylene | |
| 1 | |
| No | |
| Pipette | |
| Ergonomic | |
| 0.01 μL | |
| Yes |
| CE | |
| Autoclavable | |
| Reusable | |
| Ergonomic | |
| Mechanical Pipettes | |
| Proline | |
| Non-sterile | |
| 0.5 to 10 μL | |
| Minimised risk of contamination with safe cone filters and full autoclavability | |
| 4.00 to 0.60 μL | |
| 2 Years |