missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Proline™ Plus Single-Channel Mechanical Pipetter
GREENER_CHOICE

Catalog No. 14559427
Change view
Click to view available options
Volume (Metric):
0.1 to 3 μL
0.5 to 10 μL
1 to 10 mL
10 to 100 μL
100 to 1000 μL
2 to 20 μL
20 to 200 μL
5 to 50 μL
500 to 5000 μL
Increments:
0.002μL
0.01μL
0.02μL
0.1μL
0.2μL
1μL
10μL
20μL
Accuracy:
1 to 0.6%
10 to 1.3%
2 to 0.5%
2 to 0.6%
2 to 0.8%
3 to 0.6%
3 to 0.9%
3 to 1%
5 to 1%
Color:
Blue
Gray
Green
Red
Yellow
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Increments Accuracy Color
14559427 0.1 to 3 μL 0.002μL 10 to 1.3% Gray
14559428 0.5 to 10 μL 0.01μL 5 to 1% Gray
14559430 5 to 50 μL 0.1μL 3 to 1% Yellow
14559429 2 to 20 μL 0.02μL 3 to 0.9% Yellow
14559431 10 to 100 μL 0.1μL 2 to 0.8% Yellow
14559432 20 to 200 μL 0.2μL 2 to 0.6% Yellow
14559433 100 to 1000 μL 1μL 1 to 0.6% Blue
14559435 1 to 10 mL 20μL 3 to 0.6% Red
14559434 500 to 5000 μL 10μL 2 to 0.5% Green
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 14559427 Supplier Sartorius Supplier No. 728010

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed to offer comfort and quality for everyday manual pipetting. Sartorius Proline™ Plus Single-Channel Mechanical Pipetter combines durable construction with ease of use, plus the widest range of pipettes for various users and applications. Available with volume ranges from 0.1μL to 10mL.

Ideal for experienced laboratory professionals and students alike
  • Widest range of pipettes, including fixed volume pipettes for when volumes need to be ready-set to avoid errors
  • Optiload mechanism allows tip loading with perfect tip sealing on the tip cone
  • Safe-Cone Filters minimize risk of contamination
  • Adjustable volume setting with click stop
  • Thermal insulation of internal components improves accuracy
  • Durable, strengthened structure with high chemical and UV resistance
User-friendly and ergonomic design
  • Light pipetting forces, comfortable handle and finger support
  • No need to squeeze the pipetter during pipetting
  • Light and easy tip ejection
  • Reduces the risk of repetitive stress injury
  • Easy to use, do-it-yourself calibration
  • Large numbers and color-coding on the volume display
  • Volume color-coding enables correct tip volume selection through matching color code
  • Fully autoclavable without disassembling
  • Easy to clean, with only three parts to disassemble

Specifications

Accuracy 10 to 1.3%
Certifications/Compliance ISO 9001/13485, ISO 14001
Adjustable Tip Spacing Yes
Autoclavable Autoclavable
Color Gray
Disposable Reusable
For Use With Minimised Risk of Contamination with Safe Cone Filters and Full Autoclavability
Grip Type Ergonomic
Material Polypropylene
Number of Channels 1
Product Line Proline
Programmability No
Sterility Non-sterile
Type Pipette
Volume (Metric) 0.1 to 3 μL
Finger Style Ergonomic
For Use With (Application) Minimised risk of contamination with safe cone filters and full autoclavability
Increments 0.002μL
Precision 6.00 to 0.80
UV Monitoring Yes
Warranty 2 Years
Show More Show Less