missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Proline™ Plus Multichannel Mechanical Pipette, Trade-In

Catalog No. 14559437PR
Change view
Click to view available options
Volume (Metric):
0.5 to 10 μL
10 to 100 μL
30 to 300 μL
Number of Channels:
12
8
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Number of Channels
14559437PR 10 to 100 μL 8
14559436PR 0.5 to 10 μL 8
14559438PR 30 to 300 μL 8
14559439PR 0.5 to 10 μL 12
14559440PR 10 to 100 μL 12
14559441PR 30 to 300 μL 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14559437PR Supplier Sartorius Supplier No. 728130PR

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Proline™ Plus Multichannel Mechanical Pipettes are designed with comfort, durability and streamlined workflow in mind. Top features include its comfortable, reliable liquid handling, durable construction. It is easy to maintain/clean, and is fully autoclavable.

Optiload tip loading mechanism allows tip loading with an equal constant force onto every channel. Enables perfect tip sealing onto every individual tip cone, and makes tip ejection light and easy.

  • Light pipetting forces, comfortable handle and finger support for reduced risk of strain injuries
  • Safe-Cone Filters minimize risk of contamination
  • Volume setting with click stop
  • Durable with strengthened structure
  • Fully autoclavable without disassembling
  • Easy to use, do-it-yourself calibration
  • No need to squeeze the pipetter during pipetting; reduces the risk of RSI
  • Thermal insulation of internal components improves accuracy
  • Large numbers on volume display
  • Volume color-coding on display enables correct tip volume selection through matching color code
  • High chemical and UV resistance
  • Easy to clean; only three parts to disassemble

Offer Details

After purchasing this trade-in program item please follow these steps to complete your trade in:

1. Complete Sartorius redemption form. (Contact Fisher Customer Service to obtain the form.)

2. Sartorius will email a link to a prepaid UPS shipping label, shipping instructions, and decontamination form.

3. Visit UPS site, print the shipping label, pack pipette, and ship to Sartorius.

Note: Any brand pipette, in any condition can be traded in. Pipettes must be free of contamination and returned together with the signed Decontamination Form.

Specifications

Accuracy 3 to 0.7%
Certifications/Compliance CE
Compatible Tips Universal Design, Safetyspace, Optifit
Adjustable Tip Spacing Yes
Autoclavable Autoclavable
Color Yellow
Disposable Reusable
Grip Type Ergonomic
Material Polypropylene
Number of Channels 8
Product Line Proline Plus
Programmability No
Sterility Non-sterile
Type Mechanical Pipette
Volume (Metric) 10 to 100 μL
Finger Style Ergonomic
Includes 2.51 mm Standard, Plus Safe-Cone Filters
Increments 0.1 μL
Precision 1.50 to 0.25 μL
UV Monitoring Yes
Warranty 3 Year
Show More Show Less