missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Proline™ Plus Multichannel Mechanical Pipetter
GREENER_CHOICE

Catalog No. 14559441
Change view
Click to view available options
Number of Channels:
12
8
Volume (Metric):
0.5 to 10 μL
10 to 100 μL
30 to 300 μL
Increments:
0.01μL
0.1μL
0.2μL
Accuracy:
2 to 0.6%
3 to 0.7%
4 to 1.5%
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Number of Channels Volume (Metric) Increments Accuracy
14559441 12 30 to 300 μL 0.2μL 2 to 0.6%
14559437 8 10 to 100 μL 0.1μL 3 to 0.7%
14559436 8 0.5 to 10 μL 0.01μL 4 to 1.5%
14559438 8 30 to 300 μL 0.2μL 2 to 0.6%
14559440 12 10 to 100 μL 0.1μL 3 to 0.7%
14559439 12 0.5 to 10 μL 0.01μL 4 to 1.5%
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14559441 Supplier Sartorius Supplier No. 728240
Get Pipette Tip Packs with Pipette Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed to offer comfort and quality for everyday manual pipetting. Sartorius Proline™ Plus Multichannel Mechanical Pipetter combines durable construction with ease of use, plus the widest range of pipettes for various users and applications. Available with 8 or 12 channels and three volume ranges.

Ideal for experienced laboratory professionals and students alike
  • Widest range of pipettes, including fixed volume pipettes for when volumes need to be ready-set to avoid errors
  • Optiload mechanism allows tip loading with an equal, constant force into every channel and perfect tip sealing on every individual tip cone
  • Safe-Cone Filters minimize risk of contamination
  • Adjustable volume setting with click stop
  • Thermal insulation of internal components improves accuracy
  • Durable, strengthened structure with high chemical and UV resistance
User-friendly and ergonomic design
  • Light pipetting forces, comfortable handle and finger support
  • No need to squeeze the pipetter during pipetting
  • Light and easy tip ejection
  • Reduces the risk of repetitive stress injury
  • Easy to use, do-it-yourself calibration
  • Large numbers and color-coding on the volume display
  • Volume color-coding enables correct tip volume selection through matching color code
  • Fully autoclavable without disassembling
  • Easy to clean, with only three parts to disassemble

Certifications

CE marked

Warranty

3 years

Specifications

Accuracy 2 to 0.6%
Certifications/Compliance ISO 9001/13485, ISO 14001
Compatible Tips Sartorius Tips
Adjustable Tip Spacing Yes
Autoclavable Autoclavable
Color Orange
Disposable Reusable
Grip Type Ergonomic
Material Polypropylene
Number of Channels 12
Product Line Proline Plus
Programmability No
Sterility Non-sterile
Type Mechanical Pipette
Volume (Metric) 30 to 300 μL
Finger Style Ergonomic
Increments 0.2μL
Precision 1.00 to 0.25
UV Monitoring Yes
Warranty 3 Years
Show More Show Less