missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Proline™ Plus Multichannel Mechanical Pipetter

Designed to offer comfort and quality for everyday manual pipetting. Sartorius Proline™ Plus Multichannel Mechanical Pipetter combines durable construction with ease of use, plus the widest range of pipettes for various users and applications. Available with 8 or 12 channels and three volume ranges.
Supplier: Sartorius 728120
Description
Ideal for experienced laboratory professionals and students alike- Widest range of pipettes, including fixed volume pipettes for when volumes need to be ready-set to avoid errors
- Optiload mechanism allows tip loading with an equal, constant force into every channel and perfect tip sealing on every individual tip cone
- Safe-Cone Filters minimize risk of contamination
- Adjustable volume setting with click stop
- Thermal insulation of internal components improves accuracy
- Durable, strengthened structure with high chemical and UV resistance
- Light pipetting forces, comfortable handle and finger support
- No need to squeeze the pipetter during pipetting
- Light and easy tip ejection
- Reduces the risk of repetitive stress injury
- Easy to use, do-it-yourself calibration
- Large numbers and color-coding on the volume display
- Volume color-coding enables correct tip volume selection through matching color code
- Fully autoclavable without disassembling
- Easy to clean, with only three parts to disassemble
Certifications
CE marked
Warranty
3 years
Chemical Identifiers
| ISO 9001/13485, ISO 14001 | |
| Yes | |
| Reusable | |
| Polypropylene | |
| No | |
| Mechanical Pipette | |
| Yes |
| Sartorius Tips | |
| Autoclavable | |
| Ergonomic | |
| Proline Plus | |
| Non-sterile | |
| Ergonomic | |
| 3 Years |
Specifications
| 4 to 1.5% | |
| Sartorius Tips | |
| Autoclavable | |
| Reusable | |
| Polypropylene | |
| Proline Plus | |
| Non-sterile | |
| 0.5 to 10 μL | |
| 0.01μL | |
| Yes |
| ISO 9001/13485, ISO 14001 | |
| Yes | |
| Gray | |
| Ergonomic | |
| 8 | |
| No | |
| Mechanical Pipette | |
| Ergonomic | |
| 4.00 to 1.00 | |
| 3 Years |