missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius PROLINE™ Plus Fixed Volume, Single-Channel Mechanical Pipetters
Description
High quality and light pipetting forces provide a pleasant pipetting experience. Covering the full range of 0.1μl to 10mL, the Proline Plus is suitable for a wide range of everyday laboratory applications.
- Fully autoclavable
- High chemical and UV resistance
- Volume setting by click stops
- Suitable for both left and right-handed operation
- Compatible with a wide range of tips
- Compatible with most commonly used lab tubes due to slim tip ejector collar
- Safe-Cone Filter prevents contamination and damage of pipetter
- Volume range color-coding for easy pipetter and tip selection
- Easy cleaning: only 2-3 parts to disassemble
Certifications
CE marked
Warranty
2 years
Specifications
Specifications
| Accuracy | 1.3% |
| Certifications/Compliance | CE |
| Compatible Tips | 10μL Optifit tip, SafetySpace™ filter tip |
| Autoclavable | Autoclavable |
| Color | Gray |
| Disposable | Reusable |
| For Use With | Pipette Tip |
| Material | Polypropylene |
| Model | PMP1000 |
| Number of Channels | 1 |
| Show More |