missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Accuform Signs Projection Sign: Tornado Shelter
Description
- Hang signs along hallways, stairways, corridors and doorways
- .10 in. thick high-impact plastic
- Images on the two panels are protected by an over-laminate
- Flanged edges have pre-drilled mounting holes
- Wall mount with screw or self-adhesive foam tape (both included)
Available in two styles:
- 3D signs project 45 degrees from the wall, providing optimum viewing from the front and sides
- 90D signs project 90 degrees from the wall and can be viewed from either side
Specifications
Specifications
| Certifications/Compliance | OSHA 29 CFR 1910.145 |
| Material | Plastic |
| Quantity | 1 Ea. |
| Style | 3D |
| Description | Lumi-Glow™ Plastic |
| For Use With (Application) | Identifies evacuation routes and designated areas of shelter/refuge |
| Height (English) | 6 in. |
| Max. Temperature (English) | 175°F |
| Min. Temperature (English) | -30°F |
| Width (English) | 5 in. |
| Show More |