missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ergodyne™ ProFlex™ 816 Thermal Fingerless Winter Work Gloves/Flip-Top Mittens
Mittens feature a soft microfleece lining for cold-weather protection and easily convert to half-finger gloves for detail work.
$56.82 - $56.82
Specifications
| Color | Black |
|---|---|
| Hand | Specific |
| Material | Polyester |
| EN388 Standard | 3423 X |
| For Use With (Application) | Construction, Cold Weather Detail Work, Cold Storage/Refrigeration, and Outdoor Recreation |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
19-820-157
|
Ergodyne™
17342 |
Small |
Pair for $56.82
|
|
|||||
|
19-820-158
|
Ergodyne™
17343 |
Medium |
Pair for $56.82
|
|
|||||
|
19-820-160
|
Ergodyne™
ERG17345 |
X-Large |
Pair for $56.82
|
|
|||||
|
19-820-161
|
Ergodyne™
17346 |
2X-Large |
Pair for $56.82
|
|
|||||
Description
- Mittens convert to half-finger gloves for detailed work
- Flip-top mitten and thumb stow easily in mitten pocket when not in use
- Soft microfleece lining provides comfort, flexibility, and protection in cold conditions
- Rugged synthetic leather palm maintains flexibility in cold temps
- Reinforced thumb saddle extends glove life
- Contoured gathered elastic cuff with ID space
- Gloves fit over jacket sleeves for convenient on/off wear
- Reflective accents enhance wearer visibility and hand signaling
- Soft thumb nose/brow wipe area
Specifications
| Black | |
| Polyester | |
| Construction, Cold Weather Detail Work, Cold Storage/Refrigeration, and Outdoor Recreation | |
| Microfleece | |
| ProFlex™ 816 |
| Specific | |
| 3423 X | |
| Elasticated | |
| Synthetic Leather |