missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ ProFlex™ PCR System + Plastics Packages, 3 x 32-well DFS Item

The ProFlex PCR System combines the reliability and performance you’ve come to expect from Applied Biosystems instruments with the flexible configuration and control features that adapt to your research needs.

Supplier:  Applied Biosystems™ A41182

 View more versions of this product

Catalog No. A41182

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

The ProFlex PCR System combines the reliability and performance you’ve come to expect from Applied Biosystems instruments with the flexible configuration and control features that adapt to your research needs. This package includes the system plus plastics (either MicroAmp 8-Tube Strips with Attached Domed Caps or MicroAmp TriFlex PCR Reaction Plates and MicroAmp 32-Well Clear Adhesive Films).

Proflex PCR System
• Interchange 96-well 0.2-mL block with another block type if throughput needs change
• Access system remotely (and conveniently) via mobile app
• Program instrument in seconds with simple-to-use touchscreen interface
• Simulate old instrument with Thermal Simulation modes
• Optimize PCR quickly and efficiently with better-than-gradient VeriFlex blocks

MicroAmp 8-Tube Strips with Attached Domed Caps
MicroAmp 8-Tube Strips with Attached Domed Caps feature individually attached domed caps, dual large end-tabs, and graduated 20-μL markers on each tube to help prevent cross-contamination, pipetting errors, and sample identification errors.
• Strip of eight tubes with attached domed caps that open and close independently to prevent contamination and evaporation
• Angled caps that provide efficient tube strip positioning in racks and thermal cycler blocks
• Etched A-H letter labeling on individual tubes that is visible when caps are open or closed
• Dual end tabs for proper labeling and easy handling
• Graduated 20-μL measuring markers on each tube for visual volume verification

MicroAmp TriFlex 3 x 32-Well PCR Reaction Plates
MicroAmp TriFlex 3 x 32-Well PCR Reaction Plates have a unique design, with three identical polypropylene 32-well PCR plates connected by dual side-tabs for use with 32-well and standard 96-well thermal blocks. The plates offer the same thin-wall construction as all other MicroAmp plastics, for excellent heat transfer from thermal block to sample, and they are validated for use with Applied Biosystems PCR thermal cyclers for optimal fit and performance.
• Designed for use with the ProFlex 3 x 32-well PCR System and all Applied Biosystems standard 96-well thermal cyclers
• Easy-to-tear dual side-tabs for simple separation into three individual 32-well plates
• Semi-skirted for easy handling and labeling
• Standard 250 μL working volume, with a 300 μL maximum well volume when used with an adhesive film
• Alphanumeric labeling on each 32-well plate for easy well identification
• Certified human DNA-, DNase-, and RNase-free

MicroAmp 32-Well Clear Adhesive Films
MicroAmp 32-Well Clear Adhesive Film is designed specifically for use with MicroAmp TriFlex 3 x 32-Well PCR Reaction Plates. The film provides an alternative to cap strips and seals 32-well samples securely to prevent PCR sample evaporation and well-to-well contamination.
• Same product design as MicroAmp Clear Adhesive Film for 96-well plates, but pre-cut to fit 32-well plates
• Easy to apply and remove—simply peel off the backing and apply firmly to the 32-well plate

Specifications

Specifications

±0.25°C (35°C to 99.9°C)
Manual Protocols
Fast, Standard
96-well, 0.2 mL
8.4 in. Color TFT LCD Touchscreen
Limited Warranty
USB, WiFi, Cloud, Ethernet
Includes MicroAmp 8-Tube Strips with Attached Domed Caps, 0.2 mL (125 strips)
41 lb. (18.8 kg)
• ProFlex 3 x 32-well PCR System
• 1 x MicroAmp 8-Tube Strips with Attached Domed Caps, 0.2 mL (125 strips)

<0.5°C (20 sec. after reaching 95°C)
22 x 13 x 10.6 in. (56.5 x 33 x 27.2 cm)
100/240 V
PCR System
0°C to 100°C
6°C/sec. (Block), 4.4°C/sec. (Sample)
1 package
3 x 32-well, 2-Zone VeriFlex Blocks
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions