missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ ProFlex™ PCR System + Plastics Package, 2x384-well, EnduraPlates

Catalog No. A39288
Encompass
Change view
Click to view available options
up to 768 wells/run, enduraplates
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
A39288 up to 768 wells/run, enduraplates
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. A39288 Supplier Applied Biosystems™ Supplier No. A39288

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

This ProFlex PCR System package includes a system plus MicroAmp EnduraPlates and MicroAmp Clear Adhesive Films.

Proflex PCR System
The ProFlex PCR System combines the reliability and performance you’ve come to expect from Applied Biosystems instruments with the flexible configuration and control features that adapt to your research needs:

  • Interchange the 96-well 0.2-mL block with another block type if your throughput needs change
  • Access the system remotely (and conveniently) through a mobile app
  • Program the instrument in seconds with a simple-to-use touchscreen interface
  • Simulate your old instrument with Thermal Simulation modes
  • Optimize your PCR quickly and efficiently with better-than-gradient VeriFlex blocks

For detailed instrument information and specifications, see the ProFlex PCR System.

MicroAmp 8-Tube Strips with Attached Domed Caps
MicroAmp 8-Tube Strips with Attached Domed Caps feature individually attached domed caps, dual large end-tabs, and graduated 20-μL markers on each tube to help prevent cross-contamination, pipetting errors, and sample identification errors.

Features include:

  • Strip of eight tubes with attached domed caps that open and close independently to prevent contamination and evaporation
  • Angled caps that provide efficient tube strip positioning in racks and thermal cycler blocks
  • Etched A-H letter labeling on individual tubes that is visible when caps are open or closed
  • Dual end tabs for proper labeling and easy handling
  • Graduated 20-μL measuring markers on each tube for visual volume verification

Specifications

Block Format Interchangeable
Format 2 x 384-well Plate, 768 x 0.02 mL Tubes
Thermal Accuracy ±0.25°C (35°C to 99.9°C)
Temperature Range (Metric) 0 to 100°C
Content And Storage ProFlex 2x384-well PCR System5 x MicroAmp EnduraPlate Optical 384-well Clear Reaction Plates with Barcode (100 plates total), 1 x MicroAmp Clear Adhesive Films (100 films)
Thermal Uniformity <0.5 °C (20 s after reaching 95°C)
Dimensions 57 cm x 33 cm x 27 cm
Capacity Up to 768-wells/run
Voltage 100 to 240 V
Electrical Requirements 100 to 240 V, 50 to 60 Hz, 950 VA (Max.)
Display Type Touchscreen (8.4 in. TFT LCD)
Product Type PCR Instrument
Height (English) 11 in.
Depth (English) 22 in.
Height (Metric) 27 cm
Width (Metric) 33 cm
Width (English) 13 in.
Depth (Metric) 57 cm
Thermal Range 0°C to 100°C
For Use With (Application) PCR
Frequency 50 to 60 Hz
Length (English) 22 in.
Ramp Rate 3.0°C⁄s
Length (Metric) 57 cm
User Interface Touchscreen (8.4 in. TFT LCD)
Range 0 to 100.0 °C
Max. Ramp Rate 3.0°C/s
Memory USB and On-board
Volume (Metric) 2 x 384-well Plate, 768 x 0.02 mL Tubes
Speed 3.0°C⁄s
Weight 18.75 kg (41 lb.)
Show More Show Less