missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ergodyne™ ProFlex™ 910 Half-Finger Impact Gloves with Wrist Support
AVC™ padding in the palm and other key areas helps to reduce shock and impact. Built-in wrist support with Open-Center Stay™ technology relieves discomfort caused by repetitive motion.
$88.95 - $88.95
Specifications
| Cuff Material | Neoprene |
|---|---|
| Color | Black |
| Hand | Specific |
| Material | Spandex |
| Product Type | Anti-impact Gloves |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
19-820-211
|
Ergodyne™
17714 |
Large |
Pair for $88.95
|
|
|||||
Description
- Segmented AVC™ palm padding reduces shock and palm impact
- Coated palm provides enhanced grip capabilites
- Built-in wrist support with patented Open-Center Stay™ aides in relief from repetitive motion discomfort
- Half-finger design for maximum dexterity and tactile feedback
- Hex stretch knit and breathable spandex construction
- Neoprene knuckle pad with reinforced thumb saddle
- Low-profile molded hook & loop closure
- Gloves feature ID space to write user's name
Specifications
| Neoprene | |
| Specific | |
| Anti-impact Gloves | |
| Black | |
| ProFlex™ 910 |
| Black | |
| Spandex | |
| Construction, Manufacturing, Repetative Motion Tasks, Hand and Power Tools | |
| Hook and Loop |