missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ergodyne™ ProFlex™ 1650 Back Support
All elastic back support delivers firm, comfortable support
Supplier: Ergodyne™ 11097
Description
- 7.5 in. (19cm) black knit elastic body with an adjustable two stage closure
- First adjustment yields an exact fit; second adjustment ensures a proper amount of tension when wearer is ready to lift
- Single layer, 5 in. wide (12.7cm) elastic cinch starp provides positive tension
- Non-conductive polypropylene stays helps reduce risk of back injury by offering support to abdominal muscles and lower back
- Adjustable, 1.5 in. wide (3.8cm) suspenders allow support to hang loosely around waist when user is at rest
- Machine washable
Specifications
| Black | |
| Proflex™ Economy Back Support | |
| Material handling, construction, warehousing/ distribution, maintenance, freight/baggage, assembly/fabrication, landscaping/grounds | |
| 7.5 in. | |
| Elastic | |
| 1650 | |
| Rubber | |
| 12.7 cm |
| Adjustable two stage | |
| 3X-Large | |
| 1.5 in. Detachable Suspenders, stretchable bias binding with zig-zag stitching, non-conductive Polypropylene stays | |
| 19 cm | |
| 46 to 52 in. | |
| 117 to 132 cm | |
| 5 in. | |
| Tracked |