missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ergodyne™ ProFlex™ 1650 Back Support
Description
- 7.5 in. (19cm) black knit elastic body with an adjustable two stage closure
- First adjustment yields an exact fit; second adjustment ensures a proper amount of tension when wearer is ready to lift
- Single layer, 5 in. wide (12.7cm) elastic cinch starp provides positive tension
- Non-conductive polypropylene stays helps reduce risk of back injury by offering support to abdominal muscles and lower back
- Adjustable, 1.5 in. wide (3.8cm) suspenders allow support to hang loosely around waist when user is at rest
- Machine washable
Specifications
Specifications
| Color | Black |
| Closure Type | Adjustable two stage |
| Product Type | Proflex™ Economy Back Support |
| Size | 2X-Large |
| For Use With (Application) | Material handling, construction, warehousing/ distribution, maintenance, freight/baggage, assembly/fabrication, landscaping/grounds |
| Includes | 1.5 in. Detachable Suspenders, stretchable bias binding with zig-zag stitching, non-conductive Polypropylene stays |
| Length (English) Body | 7.5 in. |
| Length (Metric) Body | 19 cm |
| Material | Elastic |
| Size (English) Waist | 42 to 46 in. |
| Show More |