missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ergodyne™ ProFlex™ 100 Economy Back Support
Economical with essential lower back and abdominal support
$48.72 - $50.69
Specifications
| Color | Black |
|---|---|
| Closure Type | Adjustable two stage |
| Product Type | Economy Back Support |
| For Use With (Application) | Economical with essential lower back and abdominal support, material handling, construction, warehousing/ distribution, maintenance, freight/baggage, assembly/fabrication, landscaping/grounds, sherpa porters |
| Includes | 1.5 in. Adjustable Elastic suspenders, non-conductive Polypropylene stays, stretchable bias binding with zig-zag stitching |
| Catalog Number | Mfr. No. | Size | Size (Metric) Waist | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Size (Metric) Waist | Price | Quantity | ||||
|
29-635-9777
|
Ergodyne™
11386 |
2X-Large | 107 to 117 cm |
Each for $48.72
|
|
||||
|
19-035264C
|
Ergodyne™
11382 |
Small | 64 to 76 cm |
Each for $50.69
Case of 6 Each for $289.62
|
|
||||
|
19-035264D
|
Ergodyne™
11383 |
Medium | 76 to 86 cm |
Each for $50.69
Case of 6 Each for $289.62
|
|
||||
|
19-035264F
|
Ergodyne™
11384 |
Large | 86 to 97 cm |
Each for $50.69
Case of 6 Each for $289.62
|
|
||||
|
19-035269A
|
Ergodyne™
11385 |
X-Large | 97 to 107 cm |
Each for $50.69
Case of 6 Each for $289.62
|
|
||||
Description
- Rubber-track webbing keeps the back support in place for comfortable wear
- Adjustable two-stage closure adjusts first for exact fit and then for desired level of tension as a reminder to lift properly when wearer is ready to lift
- 280D Spandex™ body material for breathable comfort
- Elastic suspenders adjust for an exact fit
- Machine washable
Specifications
| Black | |
| Economy Back Support | |
| 1.5 in. Adjustable Elastic suspenders, non-conductive Polypropylene stays, stretchable bias binding with zig-zag stitching | |
| 100 | |
| Tracked |
| Adjustable two stage | |
| Economical with essential lower back and abdominal support, material handling, construction, warehousing/ distribution, maintenance, freight/baggage, assembly/fabrication, landscaping/grounds, sherpa porters | |
| 280D Spandex | |
| Rubber |