missing translation for 'onlineSavingsMsg'
Learn More

Ergodyne™ ProFlex™ 100 Economy Back Support

Catalog No. 296359777
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Size (Metric) Waist:
107 to 117 cm
64 to 76 cm
76 to 86 cm
86 to 97 cm
97 to 107 cm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (Metric) Waist
296359777 2X-Large 107 to 117 cm
19035264C Small 64 to 76 cm
19035264D Medium 76 to 86 cm
19035264F Large 86 to 97 cm
19035269A X-Large 97 to 107 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 296359777 Supplier Ergodyne™ Supplier No. 11386

missing translation for 'validMainframeMsg'

Economical with essential lower back and abdominal support

  • Rubber-track webbing keeps the back support in place for comfortable wear
  • Adjustable two-stage closure adjusts first for exact fit and then for desired level of tension as a reminder to lift properly when wearer is ready to lift
  • 280D Spandex™ body material for breathable comfort
  • Elastic suspenders adjust for an exact fit
  • Machine washable

Specifications

Color Black
Closure Type Adjustable two stage
Product Type Economy Back Support
Size 2X-Large
For Use With (Application) Economical with essential lower back and abdominal support, material handling, construction, warehousing/ distribution, maintenance, freight/baggage, assembly/fabrication, landscaping/grounds, sherpa porters
Includes 1.5 in. Adjustable Elastic suspenders, non-conductive Polypropylene stays, stretchable bias binding with zig-zag stitching
Material 280D Spandex
Size (English) Waist 42 to 46 in.
Model 100
Size (Metric) Waist 107 to 117 cm
Webbing Material Rubber
Webbing Type Tracked
Width (English) 15.19 in.
Width (Metric) 15.8 cm
Show More Show Less