missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Reusable Gas Delivery Fittings
Used to provide gases into larger Spinner Flasks with vertical sidearms during cell culture
$744.14 - $744.14
Specifications
| Closure Color | Orange |
|---|---|
| Closure Material | Polypropylene |
| For Use With (Equipment) | For vertical sidearm flasks |
| Includes | PET insert, Viton O-rings, 45 mm Polypropylene sealing cap, Stainless Steel tubes, Noryl nuts, integrated ferrules |
| No. per Case | 1/Cs. |
| Catalog Number | Mfr. No. | Diameter (Metric) Tubing | Description | Product Type | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Diameter (Metric) Tubing | Description | Product Type | Price | Quantity | |||
|
1027010
|
Corning™
4519102 |
0.63 cm | 1 tube; Tube style: Straight | Gas Delivery Fitting |
Case for $744.14
|
|
|||
Description
- Used to provide gases into larger spinner flasks with vertical sidearms.
- Fittings are comprised of a PET insert with a fluorocarbon O-Ring and a polypropylene sealing cap.
- Gas filters are PTFE, 0.2 μm porosity.
- The 316 stainless steel tubes are held in place by modified polyphenylene oxide thermoplastic nuts with integrated ferrules.
- The fittings are completely autoclavable.
Spare parts for sidearm fittings, see Cat. Nos. 1395-32LTC, 1395-45LTC, 1395-LTR, and 1395LTMC
Specifications
| Orange | |
| For vertical sidearm flasks | |
| 1/Cs. | |
| GL 45 | |
| Reusable | |
| Screw Cap |
| Polypropylene | |
| PET insert, Viton O-rings, 45 mm Polypropylene sealing cap, Stainless Steel tubes, Noryl nuts, integrated ferrules | |
| 1/Pk. | |
| Autoclavable | |
| Non-sterile | |
| 45 mm (approx.) |