missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ ProbeOn™ and ProbeOn Plus™ Slides
Description
Provide the precise capillary gap required for the Fisher Biotech™ MicroProbe™ System
- Easily accommodate 5μm thick control and sample sections
- Slides measure 1 × 3 in. (25 × 75mm) and are 1mm thick
- ProbeOn Plus slides are enhanced for superior tissue adherence—eliminating the need for water bath additives or polylysine pretreatment
Specifications
Specifications
| Length (Metric) | 25 mm |
| Type | ProbeOn Plus Slides with Gray Tab |
| Width (Metric) | 75 mm |
| Thickness (Metric) | 1 mm |