missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Large Ball Valve Lockout Device, 2 to 8 in.

Patented design and ultra-tough polypropylene material make these devices the best choice to assuredly lock out your ball valves.

Supplier:  Brady™ BS08AGN

 View more versions of this product

Catalog No. 19103900


Only null left

Description

Description

  • Large Ball Valve Lockout Device locks out pipes 2 in. to 8 in. in Dia.
  • Ultra-tough polypropylene resists temperatures from 0° to 175°F (-18° to 79°C)
  • Equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time, and cut insurance costs
  • Brady™ is a world leader in lockout/tagout products and services offering industry expertise and a broad range of durable, easy-to-use lockout devices
Specifications

Chemical Identifiers

Valve Lockout Device
1 Ea.

Specifications

Valve Lockout Device
Green
1 Ea.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions