missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Large Ball Valve Lockout Device, 2 to 8 in.
Description
- Large Ball Valve Lockout Device locks out pipes 2 in. to 8 in. in Dia.
- Ultra-tough polypropylene resists temperatures from 0° to 175°F (-18° to 79°C)
- Equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time, and cut insurance costs
- Brady™ is a world leader in lockout/tagout products and services offering industry expertise and a broad range of durable, easy-to-use lockout devices
Specifications
Specifications
| Product Type | Valve Lockout Device |
| Color | Blue |
| Quantity | 1 Ea. |