missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ PrepSafe™ Microcentrifuge Tube Mini Floating Racks

Immobilizing tabs protect tubes from opening when under pressure, submerged or knocked over

$156.61

Specifications

Autoclavable Autoclavable
Holds Microtubes (1.5 to 2 mL)
Material Polypropylene
Positions 12
Shape Round
View More Specs

Products 1
Catalog Number Mfr. No. Color Includes Price Quantity & Availability  
Catalog Number Mfr. No. Color Includes Price Quantity & Availability  
03410716
View Documents Promotion Details
Bel Art™
F187420125
Turquoise Vortexing Attachment
Each for $156.61
Case of 10 Each for $1,566.10
Only null left
 
Description

Description

Immobilizing tabs protect tubes from opening when under pressure, submerged or knocked over

  • Holds up to twelve 1.5mL or 2.0mL microcentrifuge tubes in numbered locations
  • Raised handle for easy lifting without agitating samples
  • Stable feet keep racks upright on the bench
  • Use in water baths, ice or on the benchtop
  • 95mm outer diameter fits most 1000mL beakers
  • Available with or without vortexing attachment in a variety of colors
  • Polypropylene construction is steam autoclavable at 121°C (250°F)
  • Removable vortexing attachment available separately (Mfr. No. F187420140)
Specifications

Specifications

Autoclavable
Polypropylene
Round
Non-sterile
10/Cs.
Microcentrifuge Tube Rack
79 mm
94 mm
Microtubes (1.5 to 2 mL)
12
No
1000mL Beakers, water baths
94 mm
None
1 x 12
Videos
SDS
Documents

Documents