missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ PrepSafe™ Microcentrifuge Tube Mini Floating Racks

Catalog No. 03410716
Change view
Click to view available options
Color:
Turquoise
Includes:
Vortexing Attachment
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Includes
03410716 Turquoise Vortexing Attachment
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03410716 Supplier Bel-Art™ Supplier No. F187420125
Get Up to $500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Immobilizing tabs protect tubes from opening when under pressure, submerged or knocked over

Immobilizing tabs protect tubes from opening when under pressure, submerged or knocked over

  • Holds up to twelve 1.5mL or 2.0mL microcentrifuge tubes in numbered locations
  • Raised handle for easy lifting without agitating samples
  • Stable feet keep racks upright on the bench
  • Use in water baths, ice or on the benchtop
  • 95mm outer diameter fits most 1000mL beakers
  • Available with or without vortexing attachment in a variety of colors
  • Polypropylene construction is steam autoclavable at 121°C (250°F)
  • Removable vortexing attachment available separately (Mfr. No. F187420140)

Specifications

Autoclavable Autoclavable
Color Turquoise
Holds Microtubes (1.5 to 2 mL)
Material Polypropylene
Positions 12
Shape Round
Stackable No
Sterility Non-sterile
For Use With (Equipment) 1000mL Beakers, water baths
Quantity 10/Cs.
Length (Metric) 94 mm
Includes Vortexing Attachment
Product Type Microcentrifuge Tube Rack
Shelves None
Height (Metric) 79 mm
Array 1 x 12
Width (Metric) 94 mm
Show More Show Less