missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Preprinted KVA Markers, Legend: 75
Description
- Made from Engineering Grade B-997 Bradylite Reflective material
- Special cold temperature adhesive can be applied at temperature as low as -10°F (-27°C)
- With slit liner for easy application
- 11 standard legends available
Specifications
Specifications
| Adhesive Type | Acrylic, Permanent |
| Color | Black, Yellow |
| Finish | Gloss |
| Format | Die-cut |
| Material | Reflective Sheeting (B-997) |
| Product Type | Preprinted KVA Marker |
| Display Text | Legend: 75 |
| For Use With (Application) | Labeling in Low Light Conditions |
| Size (English) | 3.25 x 2.875 in. (W x H) |
| Size (Metric) | 8.25 x 7.3 cm (W x H) |
| Show More |