missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Preprinted KVA Markers, Legend: 10

Catalog No. 19108522
Change view
Click to view available options
Display Text:
Legend: 10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display Text
19108522 Legend: 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19108522 Supplier Brady™ Supplier No. 50011

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Help determine the KVA classification of pole-mounted transformers

  • Made from Engineering Grade B-997 Bradylite Reflective material
  • Special cold temperature adhesive can be applied at temperature as low as -10°F (-27°C)
  • With slit liner for easy application
  • 11 standard legends available

Specifications

Adhesive Type Acrylic, Permanent
Color Black, Yellow
Finish Gloss
Format Die-cut
Material Reflective Sheeting (B-997)
Product Type Preprinted KVA Marker
Display Text Legend: 10
For Use With (Application) Labeling in Low Light Conditions
Size (English) 3.25 x 2.875 in. (W x H)
Size (Metric) 8.25 x 7.3 cm (W x H)
Width (English) 3.25 in.
Height (English) Character 2.5 in.
Height (Metric) Character 6.35 cm
Show More Show Less