missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Male Reproductive System - Testis
Description
- Pre-cleaned glass slide with ground edges
- Size 1x3 in. (25x77 mm)
- Professionally stained samples for best visualization
- Great choice for biology classrooms to explore structure-function relationships as per NGSSs standards
- Showing characteristic structures including seminiferous tubules
Specifications
Specifications
| Description | Male Rat Testis stained to better visualize characteristic structures including seminiferous tubules |
| Classification | Reproductive System |
| Material | Glass |
| Type | Prepared Microscope Slide |
| For Use With (Application) | Microscopy |
| Quantity | 1 Ea. |
| Species | Male Human |
| Specimen Type | Testis |
| Size | 1 x 3 in. |
| Slide Type | Prepared Slide |