missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Tongue (Human), Logitudinal Section
Description
- Pre-cleaned glass slide with ground edges
- Size 1 x 3 in. (25 x 77 mm)
- Professionally stained samples for best visualization
- Great choice for biology classrooms to explore structure-function relationships per NGSSs standards
- Showing characteristic structures including papillae and muscle fibers
Specifications
Specifications
| Description | Longtitudinal section of Human Tongue stained for better visualization of papillae, and muscle fibers |
| Classification | Microbiology |
| Material | Glass |
| Type | Prepared Microscope Slide |
| For Use With (Application) | Microscopy |
| Grade | 9 to 12 |
| Quantity | 1 Ea. |
| Specimen Type | Human Tongue |
| Size | 1 x 3 in. |
| Slide Type | Prepared Slide |