missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Prepared Microscope Slide - White Fibrocartilage From Mammal
Description
- Pre-cleaned glass slide with ground edges
- Professionally stained samples for best visualization
- Ideal for biology classrooms to explore structure-function relationships as per NGSS standards
- Shows characteristic structures of mammalian white fibrocartilage
- Connective tissue consists of white fibrous tissue and cartilaginous tissue, characteristics that contribute to toughness and elasticity
Specifications
Specifications
| Biosafety Level | 1 |
| Concentration | 10% |
| Material | Glass |
| Type | Microbiology Slide |
| For Use With (Application) | Microscopy |
| Manufacturing Origin | China |
| Media Type | Formalin |
| Packaging | Cardboard Mailer |
| Quantity | 1 |
| Species | Rabbit |
| Show More |