missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Prepared Microscope Slide - Simple Cuboidal Epithelium From Mammal
Description
- Pre-cleaned glass slide with ground edges
- Professionally stained samples for best visualization
- Ideal for biology classrooms to explore structure-function relationships as per NGSS standards
- Shows general structures and characteristic morphology of mammalian cuboidal epithelium
- Simple cuboidal epithelium is found in secretory organs
Specifications
Specifications
| Biosafety Level | 1 |
| Concentration | 10% |
| Material | Glass |
| Type | Microbiology Slide |
| For Use With (Application) | Microscopy |
| Grade | 9 to 12 |
| Manufacturing Origin | China |
| Media Type | Formalin |
| Packaging | Cardboard Mailer |
| Quantity | 1 |
| Show More |