missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Prepared Microscope Slide - Histology - Testis Section
Description
- Pre-cleaned glass slide with ground edges
- Professionally stained samples for best visualization
- Ideal for biology classrooms to explore structure-function relationships as per NGSS standards
- Shows characteristic structures and tissues of testis
- Great for the histology collection and studying reproductive system
Specifications
Specifications
| Biosafety Level | 1 |
| Concentration | 10% |
| Material | Glass |
| Type | Microbiology Slide |
| For Use With (Application) | Microscopy |
| Manufacturing Origin | China |
| Media Type | Formalin |
| Packaging | Cardboard Mailer |
| Quantity | 1 |
| Species | Human |
| Show More |