missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Monocot/Dicot Root, Composite
Description
- pre-cleaned glass slide with ground edges
- size 1x3 in. (25x77 mm)
- professionally stained samples for best visualization
- great choice for biology classrooms to explore structure-function relationships as per NGSS standards
- showing side by side monocot and dicot root for easy comparison of characteristic monocot and dicot root structures
Specifications
Specifications
| Description | Side by side monocot and dicot root for easy comparison of characteristic root structures |
| Classification | Botany |
| Color | Clear |
| Material | Glass |
| Type | Prepared Microscope Slide |
| For Use With (Application) | Microscopy |
| Grade | 9 to 12 |
| Quantity | 1 |
| Specimen Type | Monocot and Dicot Root |
| Size | 1 x 3 in. |
| Show More |