missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Ranunculus Root, Cross Section
Description
- Pre-cleaned glass slide with ground edges
- Size 1x3 in. (25x77 mm)
- Professionally stained samples for best visualization
- Great choice for biology classrooms to explore structure-function relationships as per NGSSs standards
- Showing typical structures of a dicot root
Specifications
Specifications
| Description | Cross section of a Ranunculus root, commonly known as buttercup, shows typical dicot root structures |
| Classification | Botany |
| Color | Clear |
| Material | Glass |
| Mounting Type | Cross Section |
| Type | Prepared Microscope Slide |
| For Use With (Application) | Microscopy |
| Grade | 9 to 12 |
| Quantity | 1 Ea. |
| Specimen Type | Ranunculus Root |
| Show More |