missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Pine Life History Composite
Description
- Pre-cleaned glass slide with ground edges
- Size 1 x 3 in. (25 x 77 mm)
- Professionally stained samples for best visualization
- Great choice for biology classrooms to explore structure-function relationships as per NGSSs standards
- Showing cross sections of root, stem, and leaf and longitudinal sections of female and male cone
Specifications
Specifications
| Description | Cross sections show root, stem, leaf, and longitudinal sections of female and male cone |
| Classification | Botany |
| Color | Clear |
| Material | Glass |
| Type | Prepared Microscope Slide |
| For Use With (Application) | Microscopy |
| Grade | 9 to 12 |
| Quantity | 1 Ea. |
| Specimen Type | Pine Life History Composite |
| Size | 1 x 3 in. |
| Show More |