missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Old & Young Dicot Roots, Cross Section
Description
- Pre-cleaned glass slide with ground edges
- Size 1x3 in. (25x77 mm)
- Professionally stained samples for best visualization
- Great choice for biology classrooms to explore structure-function relationships as per NGSSs standards
- Showing characteristic structures of dicot root and their development over time
Specifications
Specifications
| Description | Cross section of old and young dicot roots placed side by side for convenient comparison |
| Classification | Botany |
| Color | Clear |
| Material | Glass |
| Type | Prepared Microscope Slide |
| For Use With (Application) | Microscopy |
| Grade | 9 to 12 |
| Quantity | 1 Ea. |
| Specimen Type | Old and Young Dicot Roots |
| Size | 1 x 3 in. |
| Show More |