missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Premium Plus Slide Box, 100 Place

Catalog No. p-8546002
Change view
Click to view available options
Color:
Assorted
Blue
Green
Orange
Purple
Red
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14127568 Assorted
14127567 Purple
14127566 Red
14127565 Green
14127564 Orange
14127563 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14127568 Supplier Fisherbrand™ Supplier No. HS120593F2
Only null left

The Premium Plus Slide Box's modern design for daily use is stylish with a wave surface texture. The slide box is easy to hold, increasing safety of sample transport with an EVA foam lined bottom of the box helping to hold slides securely in place and protect against damage. Its unique side storage can accommodate a pen, desiccant or other small items needed for working.

  • Slide rail design ensure a secure fit allowing easy placement and removal of slides.
  • Centrally positioned location numbering grid enables simple slide organization with easy viewing of location numbers.
  • Sliding lock provides secure storage with easily identified lock and unlock symbols.
  • 2 mm zip tie can be used for more secure storage.
  • Inventory card is removable and replaceable for trouble-free writing on flat surfaces.

Specifications

Type Slide Storage Box
Slide Capacity 100
Color Assorted
Compartments 100
Content And Storage Clean, dry place
Device Holds 100 Slides
Dimensions (L x W x H) 8.2 x 7.7 x 1.3 in.
For Use With (Application) Storage
Height (English) 1.3 in.
Height (Metric) 3.2 cm
Includes Inventory Card
Length (English) 8.2 in.
Length (Metric) 20.7 cm
Material ABS
Quantity 5 Pk.
Shape Rectangular
Width (English) 7.7 in.
Width (Metric) 19.5 cm
Lining Material EVA Foam
Show More Show Less