missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ Premium Plus Replacement Inventory Cards
GREENER_CHOICE

Catalog No. 14127569
Change view
Click to view available options
Type: Inventory Card
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
14127569 Type: Inventory Card
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14127569 Supplier Heathrow Scientific™ Supplier No. HS120618F2

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Premium Plus Replacement Inventory Cards designed to fit into the premium plus slide boxes.

  • Replacement inventory cards for use with Premium Plus Microscope Slide Boxes

Specifications

Type Inventory Card
Slide Capacity 100
Autoclavable Not Autoclavable
Color Gray
Compartments 100
For Use With (Application) Histology
Height (English) 11 in.
Height (Metric) 28 cm
Length (English) 8.5 in.
Length (Metric) 21.6 cm
Material Cardboard
Quantity 10 Pk.
Shape Rectangular
Sterility Non-sterile
Show More Show Less