missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Premium Plain Glass Microscope Slides

Catalog No. 125441
Change view
Click to view available options
Dimensions (L x W):
76.2 x 25.4 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
125441 76.2 x 25.4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 125441
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Clear, premium quality

  • Water-white glass
  • Precleaned, ready to use

Specifications

Length (Metric) 75 mm
Material Glass
Precleaned Yes
Thickness (Metric) 1 mm
Width (Metric) 25 mm
Type Microscope Slide
Color White
Dimensions (L x W) 76.2 x 25.4 mm