missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Premium Microscope Slide Box, 100 Place

Catalog No. 034485
Change view
Click to view available options
Color:
Blue
Green
Red
White
Yellow
Lining Material:
Foam
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Lining Material
034485 White Foam
034481 Blue Foam
034482 Green Foam
034484 Yellow Foam
034483 Red Foam
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 034485
Only null left

Store and transport 100 slides safely with durable ABS cases. Colored ABS 100 Place Slide Boxes keep standard microscope slides in numbered, grooved slots. Provides safe, dust-free storage.

Store and transport 100 slides safely with durable ABS cases. Fisherbrand™ Colored ABS 100 Place Slide Boxes keep standard microscope slides in numbered, grooved slots. Provides safe, dust-free storage.

  • Molded, rigid boxes securely hold standard microscope slides in grooved slots.
  • Durable ABS case available lined lined with foam or unlined.
  • Slots and lining are numbered to correspond to slide inventory sheet.
  • Features a securely closing hinged lid with a rust-resistant, nickel-plated clasp.
  • Stackable cases include feet for maximum stability.

Specifications

Type Slide Storage Box
Slide Capacity 100
Closure Type Hinged with Clasp
Color White
Device Holds 100 Microscope Slides
Dimensions (L x W x H) 208 x 175 x 34 mm
For Use With (Equipment) Standard 25 x 75 mm or 1 x 3 in. microscope slides
Height (English) 1.33 in.
Height (Metric) 34 mm
Includes Slide Inventory Sheet
Length (English) 8.18 in.
Length (Metric) 208 mm
Material ABS
Shape Rectangular
Stackable Yes
Width (English) 6.88 in.
Width (Metric) 175 mm
Lining Material Foam
Show More Show Less