missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Premium Microscope Slide Box, 100 Place
Description
Store and transport 100 slides safely with durable ABS cases. Fisherbrand™ Colored ABS 100 Place Slide Boxes keep standard microscope slides in numbered, grooved slots. Provides safe, dust-free storage.
- Molded, rigid boxes securely hold standard microscope slides in grooved slots.
- Durable ABS case available lined lined with foam or unlined.
- Slots and lining are numbered to correspond to slide inventory sheet.
- Features a securely closing hinged lid with a rust-resistant, nickel-plated clasp.
- Stackable cases include feet for maximum stability.
Specifications
Specifications
| Type | Slide Storage Box |
| Slide Capacity | 100 |
| Closure Type | Hinged with Clasp |
| Color | Red |
| Device Holds | 100 Microscope Slides |
| Dimensions (L x W x H) | 208 x 175 x 34 mm |
| For Use With (Equipment) | Standard 25 x 75 mm or 1 x 3 in. microscope slides |
| Height (English) | 1.33 in. |
| Height (Metric) | 34 mm |
| Includes | Slide Inventory Sheet |
| Show More |