missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Premium Glass Double Concave Lens
Round, premium double concave lens designed for physical science demonstrations and experiments
$11.50 - $26.61
Specifications
| Material | Glass |
|---|---|
| Diameter (Metric) | 50 mm |
| Diameter (English) | 2 in. |
| For Use With (Application) | Physical and Educational Uses |
| Product Type | Concave Lens |
| Catalog Number | Mfr. No. | Length (Metric) Focal | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (Metric) Focal | Price | Quantity & Availability | |||||
|
S27382
|
Eisco™
PH0531BCC |
100 mm |
Each for $16.64
|
|
|||||
|
S27384
|
Eisco™
PH0531CCC |
150 mm |
Each for $15.86
|
|
|||||
|
S27386
|
Eisco™
PH0531DCC |
250 mm |
Each for $11.50
|
|
|||||
|
S27701
|
Eisco™
PH0531ACC |
50 mm |
Each for $26.61
|
|
|||||
Description
- High optical clarity
- Exact focal length
- For educational use only
Specifications
| Glass | |
| 2 in. | |
| Concave Lens |
| 50 mm | |
| Physical and Educational Uses | |
| Circle |