missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Premium Glass Double Concave Lens

Catalog No. S27384
Change view
Click to view available options
Length (Metric) Focal:
50 mm
100 mm
150 mm
250 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Focal
S27384 150 mm
S27382 100 mm
S27386 250 mm
S27701 50 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S27384 Supplier Eisco™ Supplier No. PH0531CCC
Only null left

Round, premium double concave lens designed for physical science demonstrations and experiments

  • High optical clarity
  • Exact focal length
  • For educational use only

Specifications

Material Glass
Diameter (Metric) 50 mm
Diameter (English) 2 in.
For Use With (Application) Physical and Educational Uses
Length (Metric) Focal 150 mm
Product Type Concave Lens
Shape Circle