missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Premium Foam-Insulated Leather Drivers Gloves
Constructed from top grain cowhide leather with foam insulation to keep hands warm during cold applications.
$70.29 - $70.29
Specifications
| Color | Natural |
|---|---|
| Grade | Premium |
| Hand | Specific |
| Material | Top Grain Cowhide Leather |
| Product Type | Driver Gloves |
Description
- Ideal for cold weather applications such as farming, construction, and refrigeration
- Straight thumb and shirred elastic back
- Red foam lining adds comfort and warmth
- Easy size identification by color and cuff
- Gunn cut
Specifications
| Natural | |
| Specific | |
| Driver Gloves | |
| Farming, Construction, Machine Operation, and Refrigeration | |
| Foam |
| Premium | |
| Top Grain Cowhide Leather | |
| Gunn | |
| Open | |
| 77-208 |