missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Premium Bunsen Burner

Catalog No. S27506
missing translation for 'changeView'
missing translation for 'orderingAttributeHoverText'
For Use With (Application):
Liquid Petroleum Gas
Natural Gas
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Application)
S27506 Liquid Petroleum Gas
S27507 Natural Gas
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 missing translation for 'options'
Catalog No. S27506 missing translation for 'mfr' Eisco™ missing translation for 'supplierNo' CH0094LP

Includes flame stabilizer, air mix adjustment, and gas flow adjustment for complete control in the laboratory

  • Flame stabilizing burner tip for increased safety
  • Includes an air port with collar to adjust the flow of air
  • Gas flow is controlled by a needle valve fitted above the base
  • Burner comes equipped with a serrated inlet arm that accepts 6-8 mm tubing
  • Aluminum mixing tube is mounted on a circular, die cast zinc alloy base

Specifications

Product Type Bunsen Burner
For Use With (Equipment) Fits 6 to 8 mm tubing
Gas Type Liquid Propane
Length (English) 3 in.
Length (Metric) 7.62 cm
Material Aluminum (Mixing Tube), Die Cast Zinc Alloy (Base)
For Use With (Application) Liquid Petroleum Gas
Height (English) 6.5 in.
Height (Metric) 16.51 cm
Weight (English) 0.3 lb.
Weight (Metric) 136 g
Width (English) 3 in.
Width (Metric) 7.62 cm
Show More Show Less