missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Precoated HPTLC Glass Plates
Smaller size and distribution of HPTLC media yields improved resolution, shorter analysis times, and higher detection sensitivity
Supplier: MilliporeSigma™ 1156960001
Description
- Average particle size is 5μm with a 4-7μm distribution
- Untreated, chemically modified, and reversed-phase silica gel with a pore size of 60Å
For all common gel separations, including weak to strong polar analytes, for applications requiring charring procedures
Certifications
ISO 9001:2000
Specifications
| 3 to 20 min. | |
| ISO 9001:2000 | |
| 60 Å | |
| Silica HPTLC Plate | |
| High Performance, Completely Contamination-Free Separations Especially in Demanding Pharmacopeial AppliCatIons | |
| 4 to 8 μm | |
| Silica Gel 60 F254 s | |
| 20 x 10 cm | |
| 10 cm | |
| 12 μm |
| Glass | |
| 5 to 6 μm | |
| 25/Pk. | |
| 254 nm | |
| 36.0 | |
| 0.1 to 0.5 μL | |
| 200 μm | |
| 20 cm | |
| 0.0005 in. |