missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermco™ Precision Lig Mercury Thermometer, Partial Immersion
Thermco™ Precision LIG Mercury Thermometer, Certified is individually serialized and permanently marked.
$894.71 - $3,644.29
Specifications
| Certifications/Compliance | No |
|---|---|
| Thermometer Fill | Mercury |
| Product Type | LIG |
| Immersion Length | 76 mm |
| Catalog Number | Mfr. No. | Temperature Range (Metric) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Temperature Range (Metric) | Price | Quantity & Availability | |||||
|
04500285
|
Thermco™
ACC6113FC |
-20°C to +110°C |
Each for $1,090.18
|
|
|||||
|
04500286
|
Thermco™
ACC10033FC |
-1°C to +51°C |
Each for $2,399.43
|
|
|||||
|
04500288
|
Thermco™
ACC10053FC |
-1°C to +101°C |
Each for $3,644.29
|
|
|||||
|
04500290
|
Thermco™
ACC10073FC |
-1°C to +201°C |
Each for $3,644.29
|
|
|||||
|
04500294
|
Thermco™
ACC10113FC |
-1°C to +110°C |
Each for $2,330.18
|
|
|||||
|
04500295
|
Thermco™
ACC713FC |
34.5°C to 46°C |
Each for $894.71
|
|
|||||
Description
- Specifications Approved by NIST, ANSI and ASTM
- Meets NlST Tolerance for Accuracy
- Several Ranges, Immersions and Subdivisions
- Mercury Filled - Yellow Back Tubing
Specifications
| No | |
| Mercury | |
| LIG | |
| 76 mm |