missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermco™ Precision Lig Mercury Thermometer, Partial Immersion
Description
- Specifications Approved by NIST, ANSI and ASTM
- Meets NlST Tolerance for Accuracy
- Several Ranges, Immersions and Subdivisions
- Mercury Filled - Yellow Back Tubing
Specifications
Specifications
| Certifications/Compliance | No |
| Includes | Case |
| Length (Metric) | 610 mm |
| Thermometer Fill | Mercury |
| Product Type | LIG |
| Temperature Range (Metric) | -1°C to +201°C |
| Accuracy | ±0.1°C |
| Immersion Length | 76 mm |