missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Excelta™ Precision Fine Tip Wire Cutters
Features set-screw to prolong cutting life and prevent over-travel of cutting blades
Supplier: Excelta™ 7170E
Description
- Optimum flush cut
- For cutting soft wire in tight places
- Set-screw Stop prevents premature wear
- Induction hardened carbon tool steel
- Dual leaf springs
- ESD safe grips
Chemical Identifiers
| Ultra Precision | |
| Optimum Flush | |
| Set-screw, induction hardened cutting blades to RHC 63-65, dual leaf springs |
| 1% Carbon Tool Steel | |
| ESD-safe soft foam cushion |
Specifications
| Ergonomic long | |
| Medium | |
| 15.87 cm | |
| 0.001 to 0.02 in. | |
| ESD-safe soft foam cushion | |
| 2.28 in. | |
| 2.28 cm | |
| 0.2 in. |
| Ultra Precision | |
| 6.25 in. | |
| 1% Carbon Tool Steel | |
| Optimum Flush | |
| Set-screw, induction hardened cutting blades to RHC 63-65, dual leaf springs | |
| 0.9 in. | |
| 0.71 cm | |
| 0.5 cm |