missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ GlobalMark™ Pre-Printed Pre-Cut Blank Sign Headers
Description
- Made of B-595 vinyl with permanent adhesive
- Allows printer to create multicolor signs
- Indoor/outdoor grade material conforms to rough, highly textured, and difficult to adhere to surfaces
Specifications
Specifications
| Adhesive Type | Acrylic, Permanent, Cold-temperature |
| Color | Yellow |
| Finish | Gloss |
| Format | Cartridge |
| Material | Vinyl Film (B-595) |
| Product Type | Pre-printed Pre-cut Blank Sign Header |
| For Use With (Equipment) | GlobalMark™ Label Maker |
| Shape | Rectangle |
| Size (English) | 3.75 x 2.25 in. (W x H) |
| Size (Metric) | 95.2 x 57.15 mm (W x H) |
| Show More |