missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Pre-Filled Bead Mill Tubes

For use with Bead Mill 4 and Bead Mill 24 homogenizers. May also be used with most other commercial Bead Mills.
Supplier: Fisherbrand™ 15340155
Description
- Used for processing bone, hair, nail, seeds, corn, nuts
- 7mL polypropylene tubes closed with screw cap
- Can be autoclaved at 121°C
- Max centrifuge speed of 5,000 x g
- Processing range: 1mL to 5mL
- Length without cap : 57mm
- Length with cap: 60mm
- Diameter: 15.3mm
- Non-Sterile
Specifications
| Hard Tissue Grinding Mix Tubes | |
| 2.4 mm | |
| 15.3 mm | |
| Autoclavable | |
| Used for processing bone, hair, nail, seeds, corn, nuts |
| 7 mL | |
| 1 to 5 mL | |
| 57 mm (without cap); 60 mm (with cap) | |
| Metal | |
| Bead Mill 24 Homogenizer |